Beli clamp hand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Toggle Clamp Horizontal Handle Type
    Mulai

    Rp119.900

    SUPER TOOL Toggle Clamp Horizontal Handle Type
    Deskripsi:
    -Optimum for inspection jig, welding jig, assembly jig and processing jig.-Clamp Bolt: STNN0425-Washer: STFW041
  2. BESSEY One Hand Clamp
    Mulai

    Rp3.099.900

    BESSEY One Hand Clamp
    atribut:
    • Material: Steel
    • Total Length (mm): 420
    • Maximum Opening (mm): 300
    • Frame Dimension A (mm): 19.5
    • Frame Dimension B (mm): 9.5
    • Throat (mm): 420
  3. SUPER TOOL Toggle Clamp Vertical Handle Type
    Mulai

    Rp129.900

    SUPER TOOL Toggle Clamp Vertical Handle Type
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.3-5kN kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
  4. BESSEY Trigger Clamp & Spreader
    Mulai

    Rp539.900

    BESSEY Trigger Clamp & Spreader
    Deskripsi:
    Dual-function trigger clamps and spreaders have reversible jaws that squeeze together or push apart materials. They operate as a clamp when the jaws face inwards and as a spreader when the jaws face outwards. As clamps, they secure work while gluing up joints on wood and cutting or drilling through material overhanging the edge of a workbench. As spreaders, they separate assembled parts and support long workpieces.
    atribut:
    • UNSPSC: 27112103
    • Bar Material: Steel
  5. SUPER TOOL C-Clamp
    Mulai

    Rp179.900

    SUPER TOOL C-Clamp
    Deskripsi:
    -With a handle for quick tightening.-Because the screw head is a hexagon that can be tightened with a wrench, it can be tightened more reliably.
  6. INGCO Spring Clamp
    Mulai

    Rp12.900

    INGCO Spring Clamp
    Deskripsi:
    INGCO Spring Clamp (4inch) // Catok Klem Quick Clip Klip Jepit Kayu
  7. BESSEY General Clamp, Gz Type
    Mulai

    Rp919.900

    BESSEY General Clamp, Gz Type
    atribut:
    • Material: Carbon tool steel
  8. SUPER TOOL Toggle Clamp
    Mulai

    Rp159.900

    SUPER TOOL Toggle Clamp
    Deskripsi:
    SUPER TOOL Toggle Clamp memiliki clamping force yang berkisar 0.45-4.54kN dengan stroke ukuran 10-50mm ,kuat dan berkualitas sangat cocok digunakan pada kontruksi, proyek dan perawatan mekanik
    atribut:
    • Base Type: Flange
  9. monotaro Downward Pressure Type Toggle Clamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp71.900

    monotaro Downward Pressure Type Toggle Clamp
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Base: Flange
    • Type: Downward pressure type
    • Material (Handle): PVC
    • Material (Main Unit): SS400 (Unichrome)
  10. ROMER HygieneChek PLUS Total Count / Lactic Acid Bacteria
    Mulai

    Rp1.399.900

    ROMER HygieneChek PLUS Total Count / Lactic Acid Bacteria
    Deskripsi:
    The Romer Labs HygieneChek™ is a convenient agar-based test system to check for microbiological contamination in various liquids and on surfaces.How the test worksThe Romer Labs HygieneChek™ is an easy to use, reliable and economic microbiological testing system.It is based on a double-sided agar paddle which is used to detect and identify various microorganisms commonly found in foods, cosmetics and pharmaceuticals.Microbiological samples can be taken from liquids and surfaces directly in the processing environment (including production lines), kitchens, cafeterias, supermarkets, military areas and clean rooms. It can also be used for air sampling.The only equipment required for the HygieneChek™ is an incubator and optionally a bench top autoclave. The test system consists of a container with a screw cap and a removable paddle. The surface of the paddle is covered on both sides with a nutrient agar medium. Romer Labs offers a wide range of different agar types and also custom-made solutions are possible. HygieneChek™ is also ideally suited for the transport of microbiological samples.
    atribut:
    • Recommended Incubation Temperature (°C): 30
    • Recommended Incubation Time (hour): 24 - 48
  11. TO-CONNE (former Toyo Connector) Bnc Relay Adapter
    Mulai

    Rp179.900

    TO-CONNE (former Toyo Connector) Bnc Relay Adapter
    Deskripsi:
    Uses a bio-net lock method that is compact and lightweight and easy to combine. When using a 75Ω cable with a 50Ω type plug, if the frequency is 200MHz or less, it can be used with a 75Ω electrical line.
    atribut:
    • Type: adapter
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. SUPER TOOL Toggle Clamp Latch type
    Mulai

    Rp199.900

    SUPER TOOL Toggle Clamp Latch type
    Deskripsi:
    The caulking(support)pins of almost models adopt stainless steel for long term use.
    atribut:
    • Material: Rolled Steel for General Structure
  13. Kennedy Heavy Duty G Clamp Deep Throat
    Mulai

    Rp879.900

    Kennedy Heavy Duty G Clamp Deep Throat
    Deskripsi:
    Kennedy Heavy Duty G Clamp Deep Throat with
    atribut:
    • Opening Capacity: 75 mm
    • Body Color: Blue
    • Throat Depth: 50 mm
  14. Wipro Toggle Clamp Horizontal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp75.900

  15. BESSEY Uni Clamp
    Mulai

    Rp999.900

    BESSEY Uni Clamp
    Deskripsi:
    -Suitable for precise surfaces, angled materials and sharp tip materials because of the large and flat clamp surface.-As the casing part is made of glass fiber strong polyamide, it is difficult to break and adhesive is difficult to stick.
    atribut:
    • A: 20
    • Throat: 80mm
    • Frame Dimension B: 5mm
  16. BESSEY Klem Tipe L
    Mulai

    Rp439.900

  17. Kakuta Bolt with Rubber for Toggle Clamp
    Mulai

    Rp109.900

    Kakuta Bolt with Rubber for Toggle Clamp
    atribut:
    • Main Body Materials: Steel
Daftar Harga clamp hand Terbaru March 2026
SUPER TOOL Toggle Clamp Horizontal Handle TypeRp119.900
BESSEY One Hand ClampRp3.099.900
Kakuta Toggle ClampRp259.900
SUPER TOOL Toggle Clamp Vertical Handle TypeRp129.900
BESSEY Trigger Clamp & SpreaderRp539.900
SUPER TOOL C-ClampRp179.900
INGCO Spring ClampRp12.900
BESSEY General Clamp, Gz TypeRp919.900
SUPER TOOL Toggle ClampRp159.900
monotaro Downward Pressure Type Toggle ClampRp71.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)